Shop All Wire Rope Clips
Dayton
Wire Rope Clip, 3/4 In, Maleable Iron
Mfr # 2VKJ9
Zoro # G3473452
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 3/4 in
- Min. Number of Clips 5
- Material Maleable Iron
- Rope Turn Back 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VKJ9
- Zoro # G3473452
- UPC # 190735236550
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 3/4 in |
Wire Rope Dia. | 3/4" |
Compatible Rope Diameter - Maximum | 3/4 in |
Rope Turnback Length | 18 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 5 |
Material | Maleable Iron |
Rope Turn Back | 18 in |
Min. Torque | 50 ft-lb |
Includes | (1) Clip |
Finish | Galvanized |
Compatible Core Type | Wire Strand Core |
Minimum Installation Torque | 50 ft-lb |
Compatible Rope Material | Galvanized Steel |
Fabrication | Cast |
Minimum Number of Clips Required | 5 |
Color | Silver |
Lifting Capability | For Lifting |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 3/4 in, Rope Turnback Length 18 in, Material Malleable Iron, Minimum Installation Torque 50 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow (NERP020CD-15 / 230v)
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 1 Ton Capacity (OZ1QAT)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Polyolefin, 3 in, 270 lb (P2S-PB030G-P)
- DAYTON Wire Rope Clip, 1/8 In, Maleable Iron (2VKH9)
- DAYTON Wire Rope Clip, 7/16 In, Maleable Iron (2VKJ5)
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In, SS (1DKL4)
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS (2VKH3)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In (1DKK7)
- DAYTON Wire Rope Clip, 3/8 In, Maleable Iron (2VKJ4)
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Clip, Electro-Galvanized (T7670459)
- Dayton Chains, Ropes & Cables