Shop All Evaporative Coolers
Dayton
Window Evaporative Cooler 4800 cfm, 1000 sq. ft., 15.0 gal, 1/2 HP
Mfr # 4RNN6
Zoro # G2708587
product price: $881.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$881.99
Free 30-Day Returns
Key Features
- Air Flow 4,800 cfm
- Voltage 115
- Material Welded
- Evaporative Cooler Voltage 115V AC
- Discharge Front, Grill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RNN6
- Zoro # G2708587
- UPC # 190735332849
- Country of Origin Mexico
- Category Evaporative Coolers
Dimensions
Blade Dia. | 16" |
Grille Width | 25 in |
Depth | 43 1/2 in |
Grille Height | 14 in |
Height | 35 1/4 in |
Width | 34 in |
Power Cord Length | 7 ft |
Dimensions | 35-1/4 in H x 34 in W x 43-1/2 in D |
Description
Window Evaporative Cooler, Air Flow 4,800 cfm, Average Coverage Area 1000 sq ft, Drive Type Belt Drive, Pad Thickness 2 in, 1/2 hp HP, 9.2 Amps, Evaporative Cooler Voltage 115V AC, Pump Voltage 115, Power Cord Length 7 ft, Number of Speeds 2, Water Connection 3/4 in, Water Capacity 15.0 gal, Fill Type Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 110 CFM - 0.3 SONES - 120V (CEP110)
- HOSHIZAKI Pin Connector, 10 (HS-0104)
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- ACCUMULAIR Pleated Air Filter, 10" x 25" x 1", 4 Pack (FB10X25_4)
- DAYTON Portable Evaporative Cooler 2100/2800 cfm, 1000 to 1400 sq. ft. (6RJZ4)
- DAYTON Portable Evaporative Cooler 2376/3800 cfm, 1000 to 1400 sq. ft. (6RJZ3)
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 8.8 gal, 1 HP, Belt (4RNR2)
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal (4RNN8)
- DAYTON Window Evaporative Cooler 3800 cfm, 1000 to 1400 sq. ft., 10.4 gal (4RNN7)
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 8.8 gal, 1 HP, Belt (4RNP6)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K591)
- Dayton Evaporative Coolers