Shop All Winch Cables
Dayton
Winch Cable, SS, 1/4 In. x 60 ft.
Mfr # 35Z860
Zoro # G6066313
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 1/4 in
- Length 60 ft
- Working Load Limit 1,236 lb
- For Use With Cable, Hooks with Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35Z860
- Zoro # G6066313
- UPC # 190735274132
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 1/4 in |
Length | 60 ft |
Cord Diameter | 1/4 in |
Cord Length | 60 ft |
Details
Item | Winch Cable |
Material | Stainless Steel |
Working Load Limit | 1,236 lb |
For Use With | Cable, Hooks with Latch |
Color | Silver |
Includes | Safety Latch Hook |
Strand Type | 7 x 19 |
Operation | Pulling |
Number of Strands | 7 x 19 |
Cord Type | Cable |
Compatible Load Capacity | 1,236 lb |
Cord Material | Stainless Steel |
Maximum Load Capacity | 1,236 lb |
Description
Winch Cable, Cord Diameter 1/4 in, Cord Length 60 ft, Color Silver, Maximum Load Capacity 1,236 lb, Compatible Load Capacity 1,236 lb, Compatible Hoist Type Not Applicable, Compatible Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Cord Type Cable, Cord Material Stainless Steel, Number of Strands 7 x 19, For Use With Hooks with Latch, Includes Latch Hook, Operation Pulling, Product Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Latch Kit, SS, 19/32 in., 13/64 in. (1090107)
- SENTINEL Warning Line Replacement Flags, 100Ft (153810)
- ZORO SELECT Cabinet Dolly, 1320 lb., PK4 (2TUT2)
- VESTIL GUARD RAIL SYSTEM FLARED END GUARD (GR-H2R-TG)
- DAYTON Winch Cable, GS, 1/4 In. x 50 ft. (1DLK1)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- VALLEY INDUSTRIES Trailer Winch Replacement Cable - 10' Length (TW-CAB10)
- Dayton Winches & Pullers