Shop All Winch Cables
Dayton
Winch Cable, GS, 7/32 In. x 50 ft.
Mfr # 1DLJ7
Zoro # G1425803
original price:
$43.68
19% off
new price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Size 7/32 in
- Length 50 ft
- Working Load Limit 1,120 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLJ7
- Zoro # G1425803
- UPC # 190735135143
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 7/32 in |
Length | 50 ft |
Cord Diameter | 7/32 in |
Cord Length | 50 ft |
Details
Item | Winch Cable |
Material | Galvanized steel |
Working Load Limit | 1,120 lb |
Color | Silver |
For Use With | Winches |
Strand Type | 7 x 19 |
Standards | RR-W-410D, ASTM A-90 SAE J-684C |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
Cord Material | Galvanized Steel |
Product Type | Winch Cable |
Maximum Load Capacity | 1,120 lb |
Cord Type | Cable |
Number of Strands | 7 x 19 |
Operation | Lifting, Pulling |
Description
Winch Cable, Cord Diameter 7/32 in, Cord Length 50 ft, Color Silver, Maximum Load Capacity 1,120 lb, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting, Pulling, Product Type Winch Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 6 ft Fiberglass Stepladder (36606)
- HARRINGTON Beam Clamp, Manual, 20,000 lb. (UBC100)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster with Ball Bearing and Brake (SCC-35S420-PHB-SLB)
- MOLDED FIBERGLASS Tray, Dryer, L 30 In, W 20 In, D 2 In (6081012232)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- DAYTON Winch Cable, GS, 5/16 In. x 100 ft. (1DLH9)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- TOTALTURF WINCH CABLE - GALVANIZED - 5/16 X 125 9 800lb strength 4X4 VEHICLE RECOVERY (TO2528591)
- Dayton Winches & Pullers