Shop All Winch Cables
Dayton
Winch Cable, GS, 7/32 In. x 25 ft.
Mfr # 1DLJ6
Zoro # G3134607
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Size 7/32 in
- Length 25 ft
- Working Load Limit 1,120 lb
- For Use With Winches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLJ6
- Zoro # G3134607
- UPC # 190735135136
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 7/32 in |
Length | 25 ft |
Cord Diameter | 7/32 in |
Cord Length | 25 ft |
Details
Item | Winch Cable |
Material | Galvanized steel |
Working Load Limit | 1,120 lb |
For Use With | Winches |
Strand Type | 7 x 19 |
Standards | RR-W-410D, ASTM A-90 SAE J-684C |
Color | Silver |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
Number of Strands | 7 x 19 |
Maximum Load Capacity | 1,120 lb |
Cord Material | Galvanized Steel |
Product Type | Winch Cable |
Operation | Lifting, Pulling |
Cord Type | Cable |
Description
Winch Cable, Cord Diameter 7/32 in, Cord Length 25 ft, Color Silver, Maximum Load Capacity 1,120 lb, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting, Pulling, Product Type Winch Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DKB3)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- LOOS Hourglass Sleeve Alum 1/16In. (SL1-2)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- KFI 3K Cable 3/16"x 46' ASSY (ATV-CBL-3K)
- Dayton Winches & Pullers