Shop All Winch Cables
Dayton
Winch Cable, GS, 5/16 In. x 100 ft.
Mfr # 1DLH9
Zoro # G0959052
original price:
$113.63
20% off
new price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Size 5/16 in
- Length 100 ft
- Working Load Limit 1,960 lb
- Includes Swagged Loop, Thimble Eye, Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLH9
- Zoro # G0959052
- UPC # 190735135075
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 5/16 in |
Length | 100 ft |
Cord Diameter | 5/16 in |
Cord Length | 100 ft |
Details
Item | Winch Cable |
Material | Galvanized steel |
Working Load Limit | 1,960 lb |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
Strand Type | 7 x 19 |
Standards | RR-W-410D, ASTM A-90 SAE J-684C and ANSI B30-10 |
Color | Silver |
For Use With | Winches |
Maximum Load Capacity | 1,960 lb |
Product Type | Winch Cable |
Operation | Lifting, Pulling |
Cord Type | Cable |
Number of Strands | 7 x 19 |
Cord Material | Galvanized Steel |
Description
Winch Cable, Cord Diameter 5/16 in, Cord Length 100 ft, Color Silver, Maximum Load Capacity 1,960 lb, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting, Pulling, Product Type Winch Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EE1801NTX10)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" BLACK (BOL-42-4.5-BK)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 3 in W, Nylon, Yellow (EN2803NX8)
- SNAP-LOC Logistic E-Fitting Snap-Hook, Steel, 300lb (SLAEASHI)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- DAYTON Winch Cable, GS, 7/32 In. x 50 ft. (1DLJ7)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- DAYTON Winch Cable, GS, 5/32 In. x 25 ft. (1DLJ1)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- Dayton Winch Cables