Shop All Winch Cables
Dayton
Winch Cable, GS, 3/8 In. x 90 ft.
Mfr # 1DLH7
Zoro # G0938542
original price:
$138.92
23% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Size 3/8 in
- Length 90 ft
- Working Load Limit 2,880 lb
- Includes Swagged Loop, Thimble Eye, Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DLH7
- Zoro # G0938542
- UPC # 190735135051
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 90 ft |
Cord Length | 90 ft |
Cord Diameter | 3/8 in |
Details
Item | Winch Cable |
Material | Galvanized steel |
Working Load Limit | 2,880 lb |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
For Use With | Winches |
Strand Type | 7 x 19 |
Standards | RR-W-410D, ASTM A-90 SAE J-684C and ANSI B30-10 |
Color | Silver |
Cord Type | Cable |
Operation | Lifting, Pulling |
Cord Material | Galvanized Steel |
Number of Strands | 7 x 19 |
Maximum Load Capacity | 2,880 lb |
Product Type | Winch Cable |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 90 ft, Color Silver, Maximum Load Capacity 2,880 lb, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting, Pulling, Product Type Winch Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- VESTIL Positive Locking Plate Clamp (LPC-20)
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-3060-5-3K-95)
- AZTEC LIFTING HARDWARE Hook Eye Grab 1/4 G43 CS SC (HEG014)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- DAYTON Winch Cable, GS, 7/32 In. x 50 ft. (1DLJ7)
- SUPERWINCH Wire Winch Rope (90-24575)
- Dayton Winch Cables