Shop All Winch Cables
Dayton
Winch Cable, GS, 3/8 In. x 150 ft.
Mfr # 1DLH8
Zoro # G0325665
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Size 3/8 in
- Working Load Limit 2,880 lb
- Includes Thimble Eye, Swagged Loop, Safety Latch Hook
- For Use With Winches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLH8
- Zoro # G0325665
- UPC # 190735135068
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Cord Length | 150 ft |
Details
Item | Winch Cable |
Material | Galvanized steel |
Working Load Limit | 2,880 lb |
Includes | Thimble Eye, Swagged Loop, Safety Latch Hook |
For Use With | Winches |
Color | Silver |
Strand Type | 7 x 19 |
Standards | RR-W-410D, ASTM A-90 SAE J-684C and ANSI B30-10 |
Maximum Load Capacity | 2,880 lb |
Description
Winch Cable, Cord Length 150 ft, Color Silver, Maximum Load Capacity 2,880 lb, For Use With Winches, Includes Thimble Eye, Swagged Loop, Safety Latch Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Zip Cord Yellow Bungee Cord 40 in. L X 0.315 in. (06386)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550lb. Cap, 40'' x 17-1/2'' with Handle, 2 Shelves (PAKPP17)
- CASTERHQ 4"x1-1/4" Swivel Caster, Gray Polyurethane ON POLYOLEFIN CORE Wheel (24CS414PPU34X-02)
- DURABLE CORP 4.5" X 12" X 12" Loading Dock Bumper (B4512-12)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- DAYTON Winch Cable, GS, 5/32 In. x 25 ft. (1DLJ1)
- DAYTON Winch Cable, GS, 5/16 In. x 100 ft. (1DLH9)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- DAYTON Winch Cable, GS, 1/4 In. x 50 ft. (1DLK1)
- DAYTON Winch Cable, SS, 1/4 In. x 60 ft. (35Z860)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- Dayton Winch Cables