Shop All Winch Cables
Dayton
Winch Cable, GS, 3/16 In. x 75 ft.
Mfr # 1DLJ5
Zoro # G3211853
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Size 3/16 in
- Length 75 ft
- Working Load Limit 840 lb
- Includes Swagged Loop, Thimble Eye, Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLJ5
- Zoro # G3211853
- UPC # 190735135129
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/16 in |
Length | 75 ft |
Cord Length | 75 ft |
Cord Diameter | 3/16 in |
Details
Item | Winch Cable |
Material | Galvanized steel |
Working Load Limit | 840 lb |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
Strand Type | 7 x 19 |
For Use With | Winches |
Standards | RR-W-410D, ASTM A-90 SAE J-684C |
Color | Silver |
Operation | Lifting, Pulling |
Number of Strands | 7 x 19 |
Cord Material | Galvanized Steel |
Cord Type | Cable |
Product Type | Winch Cable |
Maximum Load Capacity | 840 lb |
Description
Winch Cable, Cord Diameter 3/16 in, Cord Length 75 ft, Color Silver, Maximum Load Capacity 840 lb, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting, Pulling, Product Type Winch Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE1801TTX10)
- CAMPBELL CHAIN & FITTINGS 7/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9641435)
- BUYERS PRODUCTS E-Track Tie Down with Rope Ring (01080)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- DAYTON Winch Cable, SS, 1/4 In. x 60 ft. (35Z860)
- DAYTON Winch Cable, GS, 1/4 In. x 50 ft. (1DLK1)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- SEACHOICE 25' Galvanized Winch Cable, Hook: 4,500 lbs. (51171)
- Dayton Winches & Pullers