Shop All Winch Cables
Dayton
Winch Cable, GS, 3/16 In. x 50 ft.
Mfr # 1DLJ4
Zoro # G1713503
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Size 3/16 in
- Length 50 ft
- Working Load Limit 840 lb
- Standards RR-W-410D, ASTM A-90 SAE J-684C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLJ4
- Zoro # G1713503
- UPC # 190735135112
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/16 in |
Length | 50 ft |
Cord Diameter | 3/16 in |
Cord Length | 50 ft |
Details
Item | Winch Cable |
Material | Galvanized steel |
Working Load Limit | 840 lb |
Standards | RR-W-410D, ASTM A-90 SAE J-684C |
Color | Silver |
Includes | Swagged Loop, Thimble Eye, Safety Latch Hook |
For Use With | Winches |
Strand Type | 7 x 19 |
Maximum Load Capacity | 840 lb |
Operation | Lifting, Pulling |
Number of Strands | 7 x 19 |
Product Type | Winch Cable |
Cord Type | Cable |
Cord Material | Galvanized Steel |
Description
Winch Cable, Cord Diameter 3/16 in, Cord Length 50 ft, Color Silver, Maximum Load Capacity 840 lb, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting, Pulling, Product Type Winch Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Appliance Truck with Ratchet (DC40188)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Flat Hooks (7527FH-Y)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E20B8C50P6)
- ZORO SELECT Wire Rope Clip, U-Bolt, 5/8In, Forged Steel (4DV41)
- DAYTON Winch Cable, GS, 1/4 In. x 50 ft. (1DLK1)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- DAYTON Winch Cable, GS, 7/32 In. x 75 ft. (1DLJ8)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- TIE DOWN ENGINEERING Tie Down Engineering 59379 Galvanized Steel Winch Cable - 4,200 lb. Capacity (59379)
- Dayton Winch Cables