Shop All Winch Cables
Dayton
Winch Cable, GS, 1/8 In. x 100 ft.
Mfr # 1DLH6
Zoro # G3102802
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Size 1/8 in
- Length 100 ft
- Working Load Limit 400 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLH6
- Zoro # G3102802
- UPC # 190735135044
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 1/8 in |
Length | 100 ft |
Cord Diameter | 1/8 in |
Cord Length | 100 ft |
Details
Item | Winch Cable |
Material | Galvanized steel |
Working Load Limit | 400 lb |
Color | Silver |
Standards | RR-W-410D, ASTM A-90 SAE J-684C |
Includes | Thimble Eye, Swagged Loop, Safety Latch Hook |
For Use With | Winches |
Strand Type | 7 x 19 |
Cord Type | Cable |
Cord Material | Galvanized Steel |
Maximum Load Capacity | 400 lb |
Number of Strands | 7 x 19 |
Product Type | Winch Cable |
Operation | Lifting, Pulling |
Description
Winch Cable, Cord Diameter 1/8 in, Cord Length 100 ft, Color Silver, Maximum Load Capacity 400 lb, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches, Includes Heavy Duty Thimble Eye, Latch Hook, Swagged Loop, Operation Lifting, Pulling, Product Type Winch Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Plain Ball, 303 SE/304, Cable Size 3/16 (BA3-6)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- DAYTON Winch Cable, GS, 7/32 In. x 50 ft. (1DLJ7)
- DAYTON Winch Cable, SS, 1/4 In. x 60 ft. (35Z860)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- Dayton Winch Cables