Shop All Winch Cables
Dayton
Winch Cable, GS, 1/4 In. x 60 ft.
Mfr # 35Z858
Zoro # G8263132
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Size 1/4 in
- Length 60 ft
- Working Load Limit 2,333 lb
- Strand Type 7 x 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35Z858
- Zoro # G8263132
- UPC # 190735274118
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 1/4 in |
Length | 60 ft |
Cord Diameter | 1/4 in |
Cord Length | 60 ft |
Details
Item | Winch Cable |
Material | Galvanized Steel |
Working Load Limit | 2,333 lb |
Strand Type | 7 x 19 |
For Use With | Worm Gear Winch |
Color | Silver |
Includes | Ball End |
Cord Material | Galvanized Steel |
Operation | Pulling |
Maximum Load Capacity | 2,333 lb |
Cord Type | Cable |
Number of Strands | 7 x 19 |
Compatible Load Capacity | 2,333 lb |
Description
Winch Cable, Cord Diameter 1/4 in, Cord Length 60 ft, Color Silver, Maximum Load Capacity 2,333 lb, Compatible Load Capacity 2,333 lb, Compatible Hoist Type Not Applicable, Compatible Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Worm Gear Winch, Includes Ball End, Operation Pulling, Product Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pail Hand Truck, 300 lb., 55-1/2x18-1/2 (9MK73)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S-S22)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Green Vinyl (G08-EEX-XBN)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- DAYTON Winch Cable, GS, 5/32 In. x 25 ft. (1DLJ1)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- Dayton Winch Cables