Shop All Whole House Fans
Dayton
Whole House Fan, B/D, 42 In, 115 Volt
Mfr # 5NRT4
Zoro # G1553982
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belt Drive
- Coverage (Square-Ft.) 3000
- CFM High 11370
- Height (In.) 26
- Fan RPM 359/240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5NRT4
- Zoro # G1553982
- UPC # 650737480059
- Country of Origin United States
- Category Whole House Fans
Dimensions
Height (In.) | 26 |
Width (In.) | 46 |
Power Cord Length (Ft.) | Hard Wired |
Depth (In.) | 46 |
Description
Whole House Fan, Mounting Location Ceiling, Number of Blades 5, Housing Material Galvanize Steel, Bearing Type Ball
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Set 10" (GGS_47293)
- ICM Furnace Control Board, OEM (ICM2805A)
- YORK Fan 3 Blade, 7/8in Bore (026-41594-000)
- DEFLECTO Deflect-O DVBRUSH12K-6 12Ft. Dryer Duct Cleaning Kit (DFE-102348015)
- DAYTON Whole House Fan, 42 In, 115 Volt (2EAX4)
- DAYTON Whole House Fan, 30 In, 115 Volt (1LXN7)
- DAYTON Whole House Fan, 30 In, Direct Dr, 120 V (3EAU2)
- DAYTON Whole House Fan, 24 In, 115 Volt (2EAX5)
- DAYTON Whole House Fan, 24 In, Direct Dr, 120 V (3EAU1)
- DAYTON Whole House Fan, 36 In, 115 Volt (1LXN8)
- Dayton Whole House Fans