Shop All Whole House Fans
Dayton
Whole House Fan, 30 In, Direct Dr, 120 V
Mfr # 3EAU2
Zoro # G0489535
product price: $680.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Type Direct Drive
- Blade Dia. 30 in
- Fan Voltage 115V AC
- Coverage (Square-Ft.) 1,000
- CFM High 6,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3EAU2
- Zoro # G0489535
- UPC # 190735281949
- Country of Origin United States
- Category Whole House Fans
Dimensions
Blade Dia. | 30 in |
Width (In.) | 34 in |
Height (In.) | 9 in |
Power Cord Length (Ft.) | Hardwired |
Depth (In.) | 34 in |
For Cut-Out Width | 34 in |
Overall Width | 34 in |
Overall Height | 9 in |
Profile Height Family | High |
Overall Depth | 34 in |
For Cut-Out Height | 34 in |
Blade Diameter | 30 in |
Power Cord Length | Hardwired |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design No, Number of Speeds 2, Nameplate Voltage 115V AC, Speed Controllable Yes, Blade Diameter 30 in, Drive Type Direct Drive, Maximum Airflow 6,000 cfm, Maximum Noise Level 17 sones, Wattage 270 W, Coverage Area 1,000 sq ft, Rough Opening Type Square, For High-Static Pressure Applications No, High-Efficiency Motor No, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Not Applicable, Standards UL/cUL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTS CENTRAL Parts Central FA1005 Forced Air Filter Kit, For DynaGlo and DynaPro Models (FA1005)
- ROBINAIR Brass Manifold Hose Kit (45111)
- FIELD CONTROLS Replacement Filter Set (602607500)
- MAURICE FRANKLIN LOU MINI LOUVER BRN 1"" (RLB-100 1)
- DAYTON Whole House Fan, 42 In, 115 Volt (2EAX4)
- DAYTON Whole House Fan, 30 In, 115 Volt (1LXN7)
- DAYTON Whole House Fan, 36 In, 115 Volt (1LXN8)
- DAYTON Whole House Fan, 24 In, 115 Volt (2EAX5)
- DAYTON Whole House Fan, 24 In, Direct Dr, 120 V (3EAU1)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 533W, 120V (QC CL-4700)
- QUIETCOOL QC CL-6000 Steel Ceiling Whole House Fan (QC CL-6000)
- Dayton Whole House Fans