Shop All Whole House Fans
Dayton
Whole House Fan, 30 In, 115 Volt
Mfr # 1LXN7
Zoro # G2173017
product price: $772.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Type Belt Drive
- Blade Dia. 30 in
- Fan Voltage 115V AC
- Coverage (Square-Ft.) 1,200
- CFM High 7,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LXN7
- Zoro # G2173017
- UPC # 190735145746
- Country of Origin United States
- Category Whole House Fans
Dimensions
Blade Dia. | 30 in |
Power Cord Length (Ft.) | Cableado |
Height (In.) | 15 in |
Width (In.) | 34 in |
Depth (In.) | 34 in |
For Cut-Out Width | 34 in |
Profile Height Family | High |
For Cut-Out Height | 34 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 34 in |
Blade Diameter | 30 in |
Overall Width | 34 in |
Overall Depth | 15 in |
Power Cord Length | Cableado |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design No, Number of Speeds 2, Nameplate Voltage 115V AC, Speed Controllable Yes, Blade Diameter 30 in, Drive Type Belt Drive, Maximum Airflow 7,600 cfm, Maximum Noise Level 14 sones, Wattage 550 W, Coverage Area 1,200 sq ft, Rough Opening Type Square, For High-Static Pressure Applications No, High-Efficiency Motor No, Number of Blades 4, Blade Material Steel, Housing Material Steel, Grille Material Not Applicable, Standards UL Listed
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Burner Assembly (AM41875)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue (25985)
- PERFECT AIRE 14000Btu Portable Ac 115V (2PORT14000)
- DAYTON Whole House Fan, 24 In, 115 Volt (2EAX5)
- DAYTON Whole House Fan, 24 In, Direct Dr, 120 V (3EAU1)
- DAYTON Whole House Fan, 36 In, 115 Volt (1LXN8)
- DAYTON Whole House Fan, 42 In, 115 Volt (2EAX4)
- DAYTON Whole House Fan, 30 In, Direct Dr, 120 V (3EAU2)
- QUIETCOOL RM WHF-4.0-PL Steel Roof Whole House Fan (RM WHF-4.0-PL)
- MASTER FLOW Whole House Fan, 6000 cfm Air, Aluminum (30BWHFS)
- Dayton Whole House Fans