Shop All Whole House Fans
Dayton
Whole House Fan, 24 In, Direct Dr, 120 V
Mfr # 3EAU1
Zoro # G0451683
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive
- Blade Dia. 24 in
- Fan Voltage 115V AC
- Coverage (Square-Ft.) 800
- CFM High 4,700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3EAU1
- Zoro # G0451683
- UPC # 190735281932
- Country of Origin United States
- Category Whole House Fans
Dimensions
Blade Dia. | 24 in |
Width (In.) | 30 in |
Depth (In.) | 30 in |
Power Cord Length (Ft.) | Conectado Directamente |
Height (In.) | 9 in |
For Cut-Out Width | 30 in |
Blade Diameter | 24 in |
Profile Height Family | High |
For Cut-Out Height | 30 in |
Overall Width | 30 in |
Overall Height | 9 in |
Overall Depth | 30 in |
Power Cord Length | Conectado Directamente |
Description
Whole House Fan, Mounting Location Ceiling, Quiet Design No, Number of Speeds 2, Nameplate Voltage 115V AC, Speed Controllable Yes, Blade Diameter 24 in, Drive Type Direct Drive, Maximum Airflow 4,700 cfm, Maximum Noise Level 17 sones, Wattage 220 W, Coverage Area 800 sq ft, Rough Opening Type Square, For High-Static Pressure Applications No, High-Efficiency Motor No, Number of Blades 3, Blade Material Steel, Housing Material Steel, Grille Material Not Applicable, Standards UL/cUL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Ventilator, Turbine (TV10G)
- CADET Compak DP Built-In Stat Kit, 22 amp, Alm (CTT2A)
- DAYTON Ignitor Electrode (CFM200.14)
- WHITE-RODGERS Hot Surface Ignitor (07 67A374)
- DAYTON Whole House Fan, 36 In, 115 Volt (1LXN8)
- DAYTON Whole House Fan, 30 In, 115 Volt (1LXN7)
- DAYTON Whole House Fan, 42 In, 115 Volt (2EAX4)
- DAYTON Whole House Fan, 30 In, Direct Dr, 120 V (3EAU2)
- DAYTON Whole House Fan, 24 In, 115 Volt (2EAX5)
- AIR KING Dual Speed Exhaust Fan With Ceiling Radi (FRAK100)
- QUIETCOOL QC ES-6000 Steel Ceiling Whole House Fan (QC ES-6000)
- Dayton Whole House Fans