Shop All Electric Heater Parts
Dayton
Wheel, Solid Rubber, PK2
Mfr # PS10241-001-04
Zoro # G9533706
product price: $56.05
/pk 2, $28.03/ea
$56.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder Coated
- Includes (2) Solid Rubber Wheels
- For Use With Wheelbarrow and Cart Tires
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PS10241-001-04
- Zoro # G9533706
- UPC # 190735898062
- Country of Origin China
- Category Electric Heater Parts
Details
Item | Wheel, Solid Rubber |
Type | Powder Coated |
Includes | (2) Solid Rubber Wheels |
For Use With | Wheelbarrow and Cart Tires |
Fits Brand | Dayton |
Description
Wheel, Solid Rubber, For Use With Grainger Item Number 1RKT2, 1RKT3, 1RKT4, 1RKT5, 1RKT9, 1RKU2, Fits Brand Dayton, Includes (2) Solid Rubber Wheels, Type Powder Coated, For Use With Wheelbarrow and Cart Tires, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1 HP, 208-230V, 1-Phase, 1725 rpm, 56Y (HC54FK230)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A553)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- DAYTON Mounting Bracket, Ceiling, Incl. Hrdwr (2YU85)
- DAYTON Element, 2500W, 240V, Small Dia. (PS10241-003-04-B)
- DAYTON Contactor (HCC-3XH04YL)
- DAYTON Switch (PS15483-012)
- DAYTON Disconnect Switch, Unit Mounted, Relay (2YU93)
- DAYTON Disconnect Switch, Unit Mounted (2YU94)
- DAYTON Knob, Thermostat (PH902S-014)
- Dayton Electric Heater Parts