Shop All Pneumatic Wheels
Dayton
Wheel, Pneumatic, 10 In x 4 In
Mfr # 1TJN8
Zoro # G1324477
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 5/8 in Ball Bearings
- Type Pneumatic, 10 x 4 in, 5/8 in Axle, 5/8 in Ball Bearings, 2-1/4 in Offset Hub
- For Use With 4ZJ32
- For Use With Mfr. Model Number 4ZJ32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1TJN8
- Zoro # G1324477
- UPC # 190735147474
- Country of Origin China
- Category Pneumatic Wheels
Details
Item | Wheel |
Includes | 5/8 in Ball Bearings |
Type | Pneumatic, 10 x 4 in, 5/8 in Axle, 5/8 in Ball Bearings, 2-1/4 in Offset Hub |
For Use With | 4ZJ32 |
For Use With Mfr. Model Number | 4ZJ32 |
Description
Wheel, Includes 5/8 in Ball Bearings, For Use With Grainger Item Number 4ZJ32, Type Pneumatic, 10 x 4 in, 5/8 in Axle, 5/8 in Ball Bearings, 2-1/4 in Offset Hub, For Use With 4ZJ32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, D-Ring, Yellow (55ET66)
- MIDWEST FASTENER 1/4" Quick Links 10PK (52255)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-121315)
- DAYTON Semi Pneumatic Wheel, Rubber (1ANU9)
- DAYTON Semi-Pneumatic Wheel, 10 In (MH1W68001G)
- DAYTON Semi-Pneumatic Wheel 8 In. x 2.5 In. (MH5Z08001G)
- DAYTON Semi Pneumatic Wheel, 10 In (SRW-100)
- DAYTON Pneumatic Wheel 10 In. x 4 In. (MH2W17901G)
- DAYTON Semi-Pneumatic Wheel 8 In. x 1.75 In. (MH1W61701G)
- HAMILTON Pneumatic Wheel 9 X4.10/3.50-4 5/8Bb (W-9-PR-5/8)
- Dayton Pneumatic Wheels