Shop All Blower Motors and Parts
Dayton
Wheel, 48 Blades
Mfr # 202-09-3229-5
Zoro # G7303983
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number 100-09-3128
- Includes Set Screws
- Product Type Blower Wheel
- Wheel Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 202-09-3229-5
- Zoro # G7303983
- UPC # 190735169414
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Wheel Diameter | 9 in |
Bore Diameter | 5/8 in |
Blade Width | 4.3 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 9 in, Bore Diameter 5/8 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Outside, Wheel Construction Tabbed, Maximum Speed 1,750 RPM, Number of Blades 48, Blade Width 4.3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 2C938, Compatible with Brand Dayton, Compatible with Series Single Inlet Forward Curved Direct Drive Blowers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 25 ft. L (SVH-1225)
- FASCO Blower, 480 cfm, 115V, 1200/1400 rpm (50769-D500)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- CARRIER Fan Blade 4, 26" dia., 1/2" Bore, CW (LA680546)
- DAYTON Blower Wheel, For Use With 6XWG9 (602-12-4031)
- DAYTON Motor Bracket (50003)
- DAYTON Bearing Support with Bearing (VTSYTS106BSCCWG)
- DAYTON Blower Wheel, For Use With 2C864 (602-11-4007)
- DAYTON Replacement Wheel (52R991)
- DAYTON Shaft (VTSYT1818LSHG)
- INTERNATIONAL ENVIRONMENTAL Limit Switch, 130 deg. to 200 deg. F, Auto (70006008)
- Dayton Blower Motors and Parts