Shop All Vacuum Accessories
This Product is Discontinued
Dayton
Wet/Dry Vacuum Head, 4 HP, 55 gal., 120V (Discontinued)
Mfr # 4YE63
Zoro # G0493157
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Dia. 1-1/2"
- Length 23"
- Width 23"
- Height 18 3/4 in
- Filter Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YE63
- Zoro # G0493157
- UPC # 190735338094
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1-1/2" |
Length | 23" |
Width | 23" |
Height | 18 3/4 in |
Hose Length | 7 ft. |
Power Cord Length | 18 ft |
Diameter | 23 1/2 in |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 7 ft |
Description
Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 100 cfm, Static Pressure 90 in, Sound Level Not Rated, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 7 ft, Number of Motor Stages 2, Average Brush Life 800 hr, Peak Horsepower 4 hp, Power 383 W, Current 11.5 A, Voltage 120 V, Height 18 3/4 in, Diameter 23 1/2 in, Power Cord Length 18 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.