Shop All Vacuum Parts
This Product is Discontinued
Dayton
Wet/Dry Vacuum Head, 3 HP, 55 gal., 120V (Discontinued)
Mfr # 4YE60
Zoro # G2852141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Cord Length 18 ft
- Vacuum Product Grouping Wet/Dry Vacuum Cleaners
- Net Weight 25 lb.
- Hz 60
- Air Flow 80 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YE60
- Zoro # G2852141
- UPC # 190735338070
- Country of Origin China
- Category Vacuum Parts
Dimensions
Power Cord Length | 18 ft |
Height | 14 in |
Length | 23" |
Hose Length | 7 ft. |
Width | 23" |
Hose Dia. | 1-1/2" |
Vacuum Hose Length | 7 ft |
Diameter | 23 1/2 in |
Vacuum Hose Dia. | 1 1/2 in |
Description
Vacuum Head, Vacuum Power Source Corded, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 85 cfm, Static Pressure 95 in, Sound Level Not Rated, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 7 ft, Number of Motor Stages 2, Average Brush Life 750 hr, Peak Horsepower 3 hp, Power 360 W, Current 11 A, Voltage 120 V, Height 14 in, Diameter 23 1/2 in, Weight 25 lb, Power Cord Length 18 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.