Shop All Vacuum Accessories
This Product is Discontinued
Dayton
Wet/Dry Vacuum Accssory Kit (Discontinued)
Mfr # 3VE24
Zoro # G1528913
This Product is Discontinued
Key Features
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand Dayton
- For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum
- Includes 12 ft x 1-1/2 in Diameter Hose, Crevice Tool, Efficient Claw-Style Nozzle, Round Dusting Brush
- For Use With Wet/Dry Vacuums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3VE24
- Zoro # G1528913
- UPC # 190735294413
- Country of Origin Unknown
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Fits Vacuum Brand | Dayton |
For Vacuum Type | Canister Vacuum, Drum Top Heads, Shop Vacuum |
Includes | 12 ft x 1-1/2 in Diameter Hose, Crevice Tool, Efficient Claw-Style Nozzle, Round Dusting Brush |
Item | Shop Vacuum Accessory Kit |
For Use With | Wet/Dry Vacuums |
Fits Vacuum Models | 4TB84 |
Description
Shop Vacuum Accessory Kit, For Hose Diameter 1 1/2 in, Includes 12 ft x 1-1/2 in Diameter Hose, Crevice Tool, Efficient Claw-Style Nozzle, Round Dusting Brush, For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 4TB84
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.