Shop All Vacuum Accessories
This Product is Discontinued
Dayton
Wet/Dry Vacuum Accssory Kit (Discontinued)
Mfr # 2Z975
Zoro # G0584893
This Product is Discontinued
Key Features
- For Hose Diameter 2 1/2 in
- Fits Vacuum Brand Dayton
- For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum
- Includes (2) 20 in Extension Tubes, 14 in Floor Nozzle with Brush, 6 ft x 2-1/2 in Hose, Car Tool, Crevice Tool, Dusting Brush
- For Use With Wet/Dry Vacuums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z975
- Zoro # G0584893
- UPC # 190735241400
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 2 1/2 in |
Details
Fits Vacuum Brand | Dayton |
For Vacuum Type | Canister Vacuum, Drum Top Heads, Shop Vacuum |
Item | Shop Vacuum Accessory Kit |
Includes | (2) 20 in Extension Tubes, 14 in Floor Nozzle with Brush, 6 ft x 2-1/2 in Hose, Car Tool, Crevice Tool, Dusting Brush |
For Use With | Wet/Dry Vacuums |
Fits Vacuum Models | 1D456, 1UG91, 22XJ47, 3VE21, 4TR11, 4TR20, 6H005, 6Z099, 6Z768, 6Z769, 6Z770 |
Description
Shop Vacuum Accessory Kit, For Hose Diameter 2 1/2 in, Includes (2) 20 in Extension Tubes, 14 in Floor Nozzle with Brush, 6 ft x 2-1/2 in Hose, Car Tool, Crevice Tool, Dusting Brush, For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1D456, 1UG91, 22XJ47, 3VE21, 4TR11, 4TR20, 6H005, 6Z099, 6Z768, 6Z769, 6Z770
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.