Shop All Vacuum Accessories
This Product is Discontinued
Dayton
Wet/Dry Vacuum Accessory Kit, 1-1/4 in. (Discontinued)
Mfr # 2Z976
Zoro # G1714124
This Product is Discontinued
Key Features
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Dayton
- For Vacuum Type Canister Vacuum, Shop Vacuum
- Includes (2) 16 in Plastic Extension Wands, Brush Insert, Crevice Tool, Deluxe 12 in Master Nozzle, Dusting Brush, Squeegee Insert, Utility Nozzle
- For Use With 2NYE3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2Z976
- Zoro # G1714124
- UPC # 190735241417
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/4 in |
Details
Fits Vacuum Brand | Dayton |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Includes | (2) 16 in Plastic Extension Wands, Brush Insert, Crevice Tool, Deluxe 12 in Master Nozzle, Dusting Brush, Squeegee Insert, Utility Nozzle |
Item | Shop Vacuum Accessory Kit |
For Use With | 2NYE3 |
Fits Vacuum Models | 1D456, 1UG91, 36RE61, 3AB14, 3VE21, 4TR11, 4TR20, 6H005, 6NA93, 6Z099, 6Z768, 6Z769, 6Z770, 8APG2 |
For Use With Mfr. Model Number | 2NYE3 |
Description
Shop Vacuum Accessory Kit, For Hose Diameter 1 1/4 in, Includes (2) 16 in Plastic Extension Wands, Brush Insert, Crevice Tool, Deluxe 12 in Master Nozzle, Dusting Brush, Squeegee Insert, Utility Nozzle, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1D456, 1UG91, 36RE61, 3AB14, 3VE21, 4TR11, 4TR20, 6H005, 6NA93, 6Z099, 6Z768, 6Z769, 6Z770, 8APG2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.