Shop All Vacuum Accessories
Dayton
Wet/Dry Vacuum, 8 gal, 1,200 W
Mfr # 61HV90
Zoro # G102016890
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 1/2 in.
- Width 15 1/4 in.
- Height 24 3/4 in.
- Number of Motor Stages 2
- Includes (2) Extension Wand, 12 ft. x 1 7/8 in. Hose, Cartridge Filter, Claw Nozzle, Crevice Nozzle, Disposable Filter Bag, Floor Nozzle, Foam Filter Sleeve, Muffler, Retainer Cap, Round Brush, Squeege, Utility Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HV90
- Zoro # G102016890
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 18 1/2 in. |
Width | 15 1/4 in. |
Height | 24 3/4 in. |
Power Cord Length | 18 ft. |
Vacuum Hose Length | 12 ft |
Tank Size | 8 gal |
Vacuum Hose Dia. | 1 7/8 in |
Description
Wet/Dry Vacuum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZB1)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Brown, 18 in Dia, Swing, Plastic (FG817088BRN)
- D Q B IND Brushes Wire Curved Wood Hdle (11390)
- 3M 6" x 9" Green Scouring Pad, Green 12pk. (86)
- DAYTON General Purpose Wet/Dry Vacuum, 10 gal, 1,080 W (61HV83)
- DAYTON Vacuum Wand, 17-1/4", Mfr. No. 5UMR0 (5UMR8)
- DAYTON Portable Wet/Dry Vacuum, 3 gal, 960 W (61HV77)
- DAYTON Vacuum Wet Pick Up Tool, 15-1/2" (5UMR3)
- DAYTON Pipe Cleaning Tool, 1-1/2" Vacuum Hose (6X887)
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV89)
- SHOP-VAC Round Brush, 1 1/2 in (9199700)
- Dayton Vacuum Accessories