Shop All Vacuum Accessories
Dayton
Wet/Dry Vacuum, 16 gal, 1,200 W
Mfr # 61HV92
Zoro # G102016937
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 1/2 in.
- Width 23 1/2 in.
- Height 30 1/4 in.
- Average Brush Life 800 hr.
- Features On Board Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HV92
- Zoro # G102016937
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 23 1/2 in. |
Width | 23 1/2 in. |
Height | 30 1/4 in. |
Power Cord Length | 18 ft. |
Vacuum Hose Dia. | 1 7/8 in |
Vacuum Hose Length | 12 ft |
Tank Size | 16 gal |
Description
Wet/Dry Vacuum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- ARM & HAMMER Odor Busterz Clean Scent Odor Absorber 3 pk Solid, 3PK (48127)
- ZEP Fuzion Non-Alc Fmng Sanitizer, 1200mL, PK4 (124816)
- METHOD Violet & Lavender Scent Gel Hand Wash Refill 34 oz (328112)
- DAYTON General Purpose Wet/Dry Vacuum, 12 gal, 1,080 W (61HV84)
- DAYTON Vacuum Accessory Kit (783GA6)
- DAYTON Vacuum Hose, 9 ft (5UMR9)
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV89)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV82)
- DAYTON Wet/Dry Vacuum, 8 gal, 1,200 W (61HV90)
- RIDGID 2-1/2 in. Locking Accessory Wet Nozzle for Wet/Dry Vacs (LA2510)
- Dayton Vacuum Accessories