Shop All Cylinder Trucks
Dayton
Welding Cylinder Truck, 2 Cyl, 500 lb.
Mfr # 5Z082
Zoro # G2604646
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43 1/2 in
- Overall Width 32 1/2 in
- Material Steel
- Color Red
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5Z082
- Zoro # G2604646
- UPC # 190735356302
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 43 1/2 in |
Overall Width | 32 1/2 in |
Wheel Diameter | 16 in |
Base Plate Dimensions | 13 x 24 in |
Max. Tank Dia. Acetylene | 13 1/2 in |
Overall Depth | 22 in |
Wheel Width | 1 3/4 in |
Tool Tray Width | 5 in |
Max. Tank Dia. Oxygen | 9 1/4 in |
Width | 32-3/4" |
Handle Height | 44 in |
Tool Tray Height | 28 1/2 in |
Height | 43-1/2 in |
Axle-Mounted Wheel Width | 1 3/4 in |
Nose Plate Width | 24 in |
Nose Plate Depth | 12 1/2 in |
Deck Height | 1 3/8 in |
Overall HxWxD | 43 1/2 in x 32 1/2 in x 22 in |
Overall Height - Cylinder Lowered | 44 7/8 in |
For Maximum Container Diameter | 13 in |
Axle-Mounted Wheel Dia. | 16 in |
Securing Mechanism Height | 27 in |
Nose Plate WxD | 12 1/2 in x 24 in |
For Maximum Cylinder Diameter | 13 in |
Description
2, Overall Height 43 1/2 in, Overall Width 32 1/2 in, Overall Depth 22 in, Load Capacity 500 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Twin Loop, 100 ft., 155 lb., Weldless (7010132)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Red (SL1500P6R)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK SC, UPC, 8022315 (8022315)
- VESTIL Floor Lock, 6-1/4 To 7-1/4" Height (FL-LK-7X)
- DAYTON Cylinder Truck, 1 Cylinder, 600 lb. (2MPV4)
- DAYTON Stair Climbing Cylndr Truck, 1 Cyl, 500 lb (2MPV1)
- DAYTON Welding Torch Caddy, H 66 In x W 40In (34D682)
- DAYTON Cylinder Trolley, Hard Rubber Wheels (34D685)
- DAYTON Gas Cylinder Truck, 1 Cylinder Capacity (34D673)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (6W055)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (820-10)
- Dayton Hand Trucks & Dollies