Shop All Cylinder Trucks
Dayton
Welding Cylinder Truck, 2 Cyl, 500 lb.
Mfr # 4ZJ05
Zoro # G1296705
original price:
$143.49
11% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Width 26 in
- Material Steel
- Color Red
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4ZJ05
- Zoro # G1296705
- UPC # 00190735341261
- Country of Origin Taiwan, Province of China
- Category Cylinder Trucks
Dimensions
Overall Height | 43 in |
Overall Width | 26 in |
Wheel Diameter | 10 in |
Max. Tank Dia. Acetylene | 10 1/2 in |
Base Plate Dimensions | 10 x 20 in |
Wheel Width | 2 3/4 in |
Tool Tray Width | 5 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Overall Depth | 18 in |
Height | 42 in |
Handle Height | 43 3/8 in |
Width | 27" |
Overall HxWxD | 43 in x 26 in x 18 in |
Nose Plate Depth | 10 1/4 in |
Axle-Mounted Wheel Dia. | 10 in |
Nose Plate Width | 20 in |
Nose Plate WxD | 10 1/4 in x 20 in |
Description
2, Overall Height 43 in, Overall Width 26 in, Overall Depth 18 in, Load Capacity 500 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Flat-Free, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Marine Motor, Replacement For Ramsey, 458204 Winch Motor (458204 WINCH MOTOR)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters (952513)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-800)
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- DAYTON Cylinder Trolley, Hard Rubber Wheels (34D685)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (6W055)
- DAYTON Gas Cylinder Truck, 1 Cylinder Capacity (34D673)
- DAYTON Gas Cylinder Truck, 8 Cylinder Capacity (34D676)
- MILWAUKEE HAND TRUCKS Delivery Cylinder Truck, 10", Solid Tire (DC40763)
- Dayton Cylinder Trucks