Shop All Web Slings
Dayton
Web Sling, Type U, 6 ft L, 4 in W, Polyester, Silver
Mfr # 1DNG5
Zoro # G2493556
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type U
- Sling Length 6 ft
- Material Polyester
- Color Silver
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DNG5
- Zoro # G2493556
- UPC # 190735136492
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 4 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Color Silver, Standards ASME B30.9, OSHA, Hitch Type Basket, Choker, Vertical, End Type Universal Link, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X10Ft 1200 lb Rubber Handle Ratchet Straps (01415)
- ZORO SELECT Leveling Caster, 440 lb. Load, Swivel (HRLK-PO 75G)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1" x 12 (EETBGV1X12)
- LUXOR Serving Cart, (3) Shelf, L, Polypropylene (Shelf)/Aluminum (Upright), 3 Shelves, 300 lb (SC13-B)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Gray (2MJX8)
- DAYTON Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (35XP43)
- DAYTON Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Gray (2MJW7)
- DAYTON Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (55ET32)
- DAYTON Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (35XF73)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XP17)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1802NFX10)
- Dayton Slings