Shop All Web Slings
Dayton
Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Yellow
Mfr # 55ET37
Zoro # G3713264
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Length of Sling Leg 6 ft
- Number of Sling Legs 1
- Color Yellow
- Vertical Hitch Capacity 3,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 55ET37
- Zoro # G3713264
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length of Sling Leg | 6 ft |
Sling Width | 2 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Not Applicable, Color Black, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 4,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Round Braid Ppl Rope, 1/4In dia., 100ft L (AGUH14100)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30748ZN-TPR33(GG))
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP52)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Slip Hook w/Latch, Grade 43, Zinc Plated (T9700424)
- DAYTON Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Yellow (55ET38)
- DAYTON Web Sling, Type 6, 4 ft L, 2 in W, Nylon, Yellow (55ET34)
- DAYTON Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- DAYTON Web Sling Set, Type 5, 1 in W, Nylon, Yellow (1DMP8)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (55ET55)
- DAYTON Web Sling, Type 6, 12 ft L, 4 in W, Nylon, Yellow (55ET42)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-4)
- Dayton Web Slings