Shop All Web Slings
Dayton
Web Sling, Type 6, 4 ft L, 2 in W, Nylon, Yellow
Mfr # 55ET34
Zoro # G3714664
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Length of Sling Leg 4 ft
- Number of Sling Legs 1
- Color Yellow
- Vertical Hitch Capacity 3,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55ET34
- Zoro # G3714664
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 4 ft |
Sling Width | 2 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Not Applicable, Color Black, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 4,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 3/4 cu. yd., 1000 lb. (FG101300BLA)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Silver (EE2804TFX8)
- AFTERMARKET Brake Pedal Lock Pin D124530 Fits Case Forklift Models 585G 586G 586H 588G (CAL50-0603-RAP)
- PEERLESS CHAIN 3/16 WIRE ROPE CLIP, ZP, UPC, 4503340 (4503340)
- DAYTON Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Yellow (55ET37)
- DAYTON Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Yellow (55ET38)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Gray (2MJT2)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET45)
- DAYTON Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Gray (2MJZ6)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Gray (2MJX6)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- Dayton Web Slings