Shop All Web Slings
Dayton
Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow
Mfr # 1DNK9
Zoro # G3095741
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 4 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1DNK9
- Zoro # G3095741
- UPC # 190735136805
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Color Yellow, Standards ASME B30.9, OSHA, Hitch Type Basket, Choker, Vertical, End Type Endless, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX47)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Silver (EE2804TFX5)
- STREN-FLEX Chain Sling, 3/8in Size, 12ft L, Adj. Link (SF1212G10SOSA)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- DAYTON Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (35XP44)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Gray (2MJY2)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (55ET55)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (1DNJ6)
- DAYTON Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (35XF59)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJR9)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF2-901-5)
- Dayton Web Slings