Shop All Web Slings
Dayton
Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Gray
Mfr # 2MJY4
Zoro # G2773452
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 12 ft
- Material Polyester
- Color Gray
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MJY4
- Zoro # G2773452
- UPC # 190735226247
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Color Silver, Standards ASME B30.9, OSHA, Hitch Type Basket, Choker, Vertical, End Type Endless, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- DAYTON Three-Position Hand Truck, H 52 In (34D655)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, 300 lb., Plain (33J015)
- BULLDOG WINCH Wireless Controller Rev3 (20408)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Gray (2MJY2)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJZ2)
- DAYTON Web Sling, Type 3, 18 ft L, 3 in W, Polyester, Yellow (2MJU6)
- DAYTON Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (35XF67)
- DAYTON Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Gray (2MKC1)
- DAYTON Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow (35XP58)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1601NX6)
- Dayton Web Slings