Shop All Web Slings
Dayton
Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow
Mfr # 35XF67
Zoro # G0274499
original price:
$101.41
17% off
new price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35XF67
- Zoro # G0274499
- UPC # 190735270998
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kngpn Rigid Cstr, Urthane, 3", 165 lb. (BRA-PATH 75G)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- MAGLINER Curb Ramp, Used w 5PWC3, 5PWC4 (RDCR)
- DAYTON Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (35XF66)
- DAYTON Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (35XF68)
- DAYTON Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (35XF73)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Gray (2MJT2)
- DAYTON Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (1DNK8)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (1DNJ6)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Black (EEF1-903CW-8)
- Dayton Slings