Shop All Web Slings
Dayton
Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow
Mfr # 55ET56
Zoro # G3709362
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Length of Sling Leg 6 ft
- Color Yellow
- Number of Sling Legs 1
- Vertical Hitch Capacity 2,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55ET56
- Zoro # G3709362
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length of Sling Leg | 6 ft |
Sling Width | 2 in |
Overall Width | 2 in |
Eye Length | 10 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 60 Degrees 4,100 lb, Color Yellow, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 3,300 lb, Hitch Type Basket, Choker, Vertical, End Type Flat Eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-050 .375 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-308-050)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1101NFX6)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- LUXOR 24" x 18" Plastic Utility Tub Cart- Two Shelf Black (SEC11-B)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (55ET55)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XF48)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJZ3)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Gray (2MJV5)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (35XE96)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XP27)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-03)
- Dayton Web Slings