Shop All Web Slings
Dayton
Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow
Mfr # 55ET55
Zoro # G3716186
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Length of Sling Leg 4 ft
- Color Yellow
- Number of Sling Legs 1
- Vertical Hitch Capacity 2,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55ET55
- Zoro # G3716186
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 4 ft |
Sling Width | 2 in |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 60 Degrees 4,100 lb, Color Yellow, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 3,300 lb, Hitch Type Basket, Choker, Vertical, End Type Flat Eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Silver (EE1802TFX6)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- STRINGLINER Reel Stringliner Progold (25000)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET56)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Gray (2MJY8)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJZ2)
- DAYTON Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Gray (2MJX7)
- DAYTON Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Gray (2MJY4)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (35XF07)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE2802TTX6)
- Dayton Slings