Shop All Web Slings
Dayton
Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow
Mfr # 35XP17
Zoro # G1811516
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 35XP17
- Zoro # G1811516
- UPC # 190735272824
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 14' - 2-ply (EE2-902-14-T3)
- ZIPWALL Reusable Barrier (ZS10D)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x36x39 In (1ECJ4)
- VESTIL Yellow Pallet Straddling Drum Truck 550lb Capacity Polyurethane Wheels (PSDT)
- DAYTON Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Yellow (55ET38)
- DAYTON Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (35XN71)
- DAYTON Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (35XF59)
- DAYTON Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Gray (2MJX7)
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (2MJT3)
- DAYTON Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (35XF49)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Polyester, Silver (EE1801TFX13)
- Dayton Web Slings