Shop All Web Slings
Dayton
Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow
Mfr # 35XP43
Zoro # G0043228
original price:
$26.03
72% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35XP43
- Zoro # G0043228
- UPC # 190735273081
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 4 in |
Eye Length | 8 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Material Nylon, Standards ASME B30.9, OSHA, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61206)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-5)
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14-TB)
- DAYTON Web Sling, Type 3, 14 ft L, 4 in W, Nylon, Yellow (35XP49)
- DAYTON Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (35XP44)
- DAYTON Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (35XF66)
- DAYTON Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Gray (2MKC1)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XP27)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (55ET55)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 6 in Web Width, 18 ft Length, 16,300 lb Vertical Capacity (EE2T-806-18)
- Dayton Slings