Shop All Web Slings
Dayton
Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow
Mfr # 55ET51
Zoro # G3714953
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Length of Sling Leg 3 ft
- Number of Sling Legs 1
- Color Yellow
- Vertical Hitch Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55ET51
- Zoro # G3714953
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length of Sling Leg | 3 ft |
Sling Width | 1 in |
Overall Width | 1 in |
Eye Length | 8 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,200 lb, Choker Hitch Capacity 950 lb, Basket Hitch Capacity 2,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,200 lb, Basket Hitch Capacity @ 60 Degrees 2,000 lb, Tag Features Not Applicable, Color Yellow, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 1,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1017494)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- KEEPER Cargo Net, L86In, W74In, ZipHooks (06141)
- WOODS POWR-GRIP Valve Block Release Lever and Gaumetal (RELEASE VALVE KIT)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (55ET52)
- DAYTON Web Sling, Type 6, 4 ft L, 2 in W, Nylon, Yellow (55ET34)
- DAYTON Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XF35)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET46)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (35XF46)
- LIFT-ALL Web Sling, Type 4, 18 ft L, 3 in W, Polyester, Silver (EE1803TTX18)
- Dayton Web Slings