Shop All Web Slings
Dayton
Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Gray
Mfr # 35XG65
Zoro # G1811750
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 2 ft
- Material Polyester
- Color Gray
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35XG65
- Zoro # G1811750
- UPC # 190735271193
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 2 in |
Eye Length | 5 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 2 ft, Eye Length 5 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Color Silver, Standards ASME B30.9, OSHA, WSTDA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W (PECO 1875)
- LIFT-ALL Roundsling, Endless, 6 ft L, 10600 lb Cap (EN120X6)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H23)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Gray (2MJT2)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJR9)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJT1)
- DAYTON Web Sling, Type U, 6 ft L, 2 in W, Polyester, Silver (1DNG4)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Gray (2MJV4)
- DAYTON Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Gray (2MKC4)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Silver (EE2806TFX8)
- Dayton Web Slings