Shop All Web Slings
Dayton
Web Sling, Type 3, 18 ft L, 2 in W, Nylon, Yellow
Mfr # 35XP31
Zoro # G0043325
original price:
$43.38
74% off
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 18 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 35XP31
- Zoro # G0043325
- UPC # 190735272961
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length | 18 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 18 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch for 5 tons Hoist (CF071050)
- ZORO SELECT Mesh Truck, 32 In. H, 24 In. W, Powder Coat (4ST-EX-2436-6MR-95)
- HAMILTON Rigid Caster, Gs 3-1/4X2 Duralast (R-GS-3D)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XP27)
- DAYTON Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Gray (35XH71)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (35XF06)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET45)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Gray (2MJV4)
- DAYTON Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Yellow (55ET37)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Silver (EN1801TX8)
- Dayton Web Slings