Shop All Web Slings
Dayton
Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Gray
Mfr # 2MJY9
Zoro # G2884926
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Polyester
- Color Gray
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MJY9
- Zoro # G2884926
- UPC # 190735226292
- Country of Origin Multiple
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Color Silver, Standards ASME B30.9, OSHA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/ Durable Edge, 8Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX8)
- DAYTON Electric Chain Hoist, 800 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD4)
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- DAYTON Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Gray (2MJY5)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Gray (2MJY6)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Gray (2MJY8)
- DAYTON Web Sling, Type 3, 14 ft L, 4 in W, Polyester, Yellow (35XN88)
- DAYTON Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Gray (2MKA4)
- DAYTON Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Gray (2MKC3)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1202NFX6)
- Dayton Web Slings