Dayton

Web Sling, Flat Eye and Eye, 14 ft L, 3 in W, Polyester, Yellow (Discontinued)


This Product is Discontinued
Shop for all Web Slings

Key Features

  • Sling Type Type 3
  • Sling Length 14 ft
  • Material Polyester
  • Color Yellow
  • Number of Sling Legs 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dayton
  • MFR # 35XN84
  • Zoro # G0043541
  • UPC #
    190735272527
  • Country of Origin Multiple
  • Category Web Slings

Dimensions

Sling Length 14 ft
Length 14 ft.
Sling Width 3 in
Eye Length 11 in
Width 3"
Overall Width 3 in

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 14 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 3,600 lb, Choker Hitch Capacity 2,900 lb, Basket Hitch Capacity 7,200 lb, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, End Type Flat Eye, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 194 Degrees F, Resistance Properties Chemical-Resistant, Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products