Shop All Exhaust and Supply Fan Accessories
Dayton
Weatherhood, 14 In.
Mfr # 16D557
Zoro # G4570142
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 14 in
- Construction 20 Gauge Galvanized Steel
- Dimension A (In.) 18 1/8 in
- Height (In.) 18 1/8 in
- Dimension B (In.) 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D557
- Zoro # G4570142
- UPC # 190735129647
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 14 in |
Dimension A (In.) | 18 1/8 in |
Height (In.) | 18 1/8 in |
Dimension B (In.) | 16 1/2 in |
Width (In.) | 18 1/8 in |
Depth (In.) | 15 1/2 in |
Overall Width | 18 1/4 in |
For Cut-Out Height | 16 1/2 in |
Recommended Wall Opening HxW | 16 1/2 in x 16 1/2 in |
For Cut-Out Height (With Wall Collar) | 19 5/8 in |
Recommended Wall Opening HxW (With Wall Collar) | 19 5/8 in x 19 5/8 in |
Overall HxWxD | 18 1/4 in x 18 1/4 in x 15 1/2 in |
For Cut-Out Width (With Wall Collar) | 19 5/8 in |
For Cut-Out Width | 16 1/2 in |
Overall Depth | 15 1/2 in |
Overall Height | 18 1/4 in |
For Blade Diameter | 14 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 16 1/2 in x 16 1/2 in |
Description
Weatherhood, For Blade Diameter 14 in, For Cut-Out Height 16 1/2 in, For Cut-Out Width 16 1/2 in, For Cut-Out Height (With Wall Collar) 19 5/8 in, For Cut-Out Width (With Wall Collar) 19 5/8 in, Overall Height 18 1/4 in, Overall Width 18 1/4 in, Overall Depth 15 1/2 in, Material Steel, Thickness 20 ga, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 11 (102-082-018)
- BECKETT 2999U Blower Wheel For Afg (2999U)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- PARKER Filter, Replace Core (PCK-48)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- DAYTON Guard Mounted Exhaust Fan, Blade 7" Dia. (484X51)
- DAYTON Cabinet Supply Fan, 36 In, 208-230/460 V (1AJA9)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- DAYTON Exhaust Fan Venturi Frame, 24x24, Galv (10E036)
- DAYTON Exhaust Fan, 16 In, Hazardous Location (10D997)
- DAYTON Exhaust Fan, 12 In, 889 CFM (10D954)
- Dayton Exhaust and Supply Fan Accessories