Shop All Exhaust and Supply Fan Accessories
Dayton
Weather Hood, 48 In, Galvanized Steel
Mfr # 1WBW4
Zoro # G0877633
product price: $663.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 48 in
- Construction 16 Gauge Galvanized Steel
- Height (In.) 54 1/8 in
- Dimension B (In.) 38 in
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBW4
- Zoro # G0877633
- UPC # 190735149386
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 48 in |
Height (In.) | 54 1/8 in |
Dimension B (In.) | 38 in |
Width (In.) | 54 1/4 in |
Dimension A (In.) | 54 1/8 in |
Depth (In.) | 38 in |
For Blade Diameter | 48 in |
Overall Width | 54 1/4 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 50 1/2 in x 50 1/2 in |
Overall HxWxD | 54 1/4 in x 54 1/4 in x 28 in |
For Cut-Out Width (With Wall Collar) | 55 5/8 in |
For Cut-Out Width | 50 1/2 in |
Overall Depth | 28 in |
Recommended Wall Opening HxW | 50 1/2 in x 50 1/2 in |
Recommended Wall Opening HxW (With Wall Collar) | 55 5/8 in x 55 5/8 in |
For Cut-Out Height (With Wall Collar) | 55 5/8 in |
For Cut-Out Height | 50 1/2 in |
Overall Height | 54 1/4 in |
Description
Weatherhood, For Blade Diameter 48 in, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, For Cut-Out Height (With Wall Collar) 55 5/8 in, For Cut-Out Width (With Wall Collar) 55 5/8 in, Overall Height 54 1/4 in, Overall Width 54 1/4 in, Overall Depth 28 in, Material Steel, Thickness 18 ga, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- HY-C Cap Tabscrew Chimney 9X9 (SC99)
- GRUNDFOS 96450696 Kit, Mq Shaft Seal (96450696)
- DAYTON Hydronic Unit Heater, 37-1/2 In. W (5PV62)
- DAYTON Wall Collar, 10 In. (16D549)
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- DAYTON Weather Hood, 30 In, Galvanized Steel (1WBW1)
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- DAYTON Weatherhood, 14 In. (16D557)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- Dayton Exhaust and Supply Fan Accessories