Shop All Exhaust and Supply Fan Accessories
Dayton
Weather Hood, 42 In, Galvanized Steel
Mfr # 1WBW3
Zoro # G2823256
product price: $514.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$514.99
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 42 in
- Construction 16 Gauge Galvanized Steel
- Width (In.) 46 1/8 in
- Application Protects Exhaust or Supply Fans From Outside Elements
- Height (In.) 46 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBW3
- Zoro # G2823256
- UPC # 190735149379
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 42 in |
Width (In.) | 46 1/8 in |
Height (In.) | 46 1/8 in |
Dimension A (In.) | 46 1/8 in |
Dimension B (In.) | 33 in |
Depth (In.) | 33 in |
For Cut-Out Width | 44 1/2 in |
For Blade Diameter | 42 in |
For Cut-Out Width (With Wall Collar) | 47 5/8 in |
For Cut-Out Height (With Wall Collar) | 47 5/8 in |
Overall Depth | 33 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 44 1/2 in x 44 1/2 in |
For Cut-Out Height | 44 1/2 in |
Recommended Wall Opening HxW (With Wall Collar) | 47 5/8 in x 47 5/8 in |
Overall Width | 46 1/4 in |
Overall HxWxD | 46 1/4 in x 46 1/4 in x 33 in |
Recommended Wall Opening HxW | 44 1/2 in x 44 1/2 in |
Overall Height | 46 1/4 in |
Description
Weatherhood, For Blade Diameter 42 in, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, For Cut-Out Height (With Wall Collar) 47 5/8 in, For Cut-Out Width (With Wall Collar) 47 5/8 in, Overall Height 46 1/4 in, Overall Width 46 1/4 in, Overall Depth 33 in, Material Steel, Thickness 18 ga, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AN)
- IMPERIAL MFG ENDCAP(BIGEND)GV 30GA 6"" (GV0724)
- WHITE-RODGERS 767A-361 Hot Surface Ignitor (767A-361)
- K-TOOL INTERNATIONAL 800 Cfm Utility Floor Blower (KTI77703)
- DAYTON Cabinet Exhaust Fan, 30 In, 208-230/460 V (1AHB9)
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V (1AHB6)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (1AHD6)
- DAYTON In-Line Cabinet Ventilator, 266 CFM, 115 V (3DPE9)
- DAYTON Cabinet Exhaust Fan, 30 In, 115/208-230 V (1AHB8)
- BROAN-NUTONE 11 in. x 11 in. Replacement Grille in Platinum (S17703018)
- Dayton Exhaust and Supply Fan Accessories