Shop All Exhaust and Supply Fan Accessories
Dayton
Weather Hood, 36 In, Galvanized Steel
Mfr # 1WBW2
Zoro # G1409371
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Fan Dia. (In.) 36 in
- Construction 16 Gauge Galvanized Steel
- Height (In.) 40 1/8 in
- Width (In.) 40 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBW2
- Zoro # G1409371
- UPC # 190735149362
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 36 in |
Height (In.) | 40 1/8 in |
Width (In.) | 40 1/8 in |
Dimension A (In.) | 40 1/8 in |
Dimension B (In.) | 29 in |
Depth (In.) | 29 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 38 1/2 in x 38 1/2 in |
Recommended Wall Opening HxW | 38 1/2 in x 38 1/2 in |
For Cut-Out Height (With Wall Collar) | 41 5/8 in |
Overall Depth | 29 in |
Overall Height | 40 1/4 in |
For Blade Diameter | 36 in |
Overall Width | 40 1/4 in |
For Cut-Out Width | 38 1/2 in |
Overall HxWxD | 40 1/4 in x 40 1/4 in x 29 in |
Recommended Wall Opening HxW (With Wall Collar) | 41 5/8 in x 41 5/8 in |
For Cut-Out Height | 38 1/2 in |
For Cut-Out Width (With Wall Collar) | 41 5/8 in |
Description
Weatherhood, For Blade Diameter 36 in, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, For Cut-Out Height (With Wall Collar) 41 5/8 in, For Cut-Out Width (With Wall Collar) 41 5/8 in, Overall Height 40 1/4 in, Overall Width 40 1/4 in, Overall Depth 29 in, Material Steel, Thickness 18 ga, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Under Desk Heater - Master Carton (202Slb - 6Pcs) (MC202SLR)
- HOSHIZAKI Fan Motor Kit 1 (FM115A)
- BASO J998Mda-2H Pilot Burner Assembly (J998MDA-2H)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- DAYTON In-Line Cabinet Fan, 737 CFM (6WZN8)
- DAYTON In-Line Cabinet Ventilator, 412 CFM, 115 V (3DPF2)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- DAYTON Cabinet Supply Fan, 36 In, 208-230/460 V (1AJA9)
- DAYTON Exhaust Fan, 18 In, 3 Phase, Haz Location (10E001)
- DAYTON Weather Hood, 48 In, Galvanized Steel (1WBW4)
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. (484X53)
- Dayton Exhaust and Supply Fan Accessories