Shop All Sling Accessories
Dayton
Wear Pad, 6 In X 12 In, Yellow
Mfr # 2MJV8
Zoro # G3428862
product price: $18.09
/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Length 12 in
- For Sling Width 4 in
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MJV8
- Zoro # G3428862
- UPC # 190735226018
- Country of Origin Multiple
- Category Sling Accessories
Dimensions
Length | 12 in |
For Sling Width | 4 in |
Sling Width | 4" |
Compatible Sling Width | 4 in |
Overall Length | 12 in |
Details
Item | Wear Pad |
Color | Yellow |
Material | Polyester |
Thickness | 3/16 in |
Description
Wear Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Width 4 in, Overall Length 12 in, Material Polyester, Color Yellow, Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Walkie Counterbalance Pallet Stacker, 15 (EK07S)
- LOOS Locking Stud, Long, RH, 304 SS, Size 3/16 (MS21260L6RH)
- STERLING ROPE Dyneema Sling, Endless, 2 ft L, 3/8 in W, HPPE, Black (SW127DYSL0424)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN2801NX5)
- ALL GEAR Husky-12 Adjustable Polyester Transforme (AGTS38-24-72B)
- STREN-FLEX Quick Sleeve, 2" x 2ft., Fits 2" Web Sling (CSV0202)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- KONG USA Futura Hand, Left (87600FY4SKK)
- STARKE Master Link Sub-Assembly, 1in, G100 (SCS-10HASM)
- VESTIL Gantry Sling Rack, Stationary, Portable (SLR-UM-6)
- Dayton Sling Accessories