Dayton

Water Tank, 2.1 Gal, 12 H x 8 Dia. (Discontinued)


This Product is Discontinued
Shop for all Storage Tanks

Key Features

  • Tank (Gal.) 2.1
  • Tank Style Vertical
  • Dia. (In.) 8
  • Construction Material Steel
  • Overall Height 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dayton
  • MFR # 3GVT3
  • Zoro # G1256796
  • UPC #
    190735286333
  • Country of Origin Taiwan, Province of China
  • Category Storage Tanks

Dimensions

Dia. (In.) 8
Overall Height 12 in
Height (In.) 12
Manufacturers Warranty Length 5 yr
Diameter 8 in

Description

Water Tank, Tank Type Pre-Charged, Tank Capacity 2.1 gal, Tank Orientation Vertical, Precharge Pressure 30 psi, Body Material Steel, Max. Water Temp. 140 Degrees F, Drawdown @ 20-40 PSI 0.8 gpm, Drawdown @ 30-50 PSI 0.6 gpm, Drawdown @ 40-60 PSI 0.6 gpm, Drawdown @ 50-70 PSI 0.5 gpm, Drawdown @ 60-80 PSI 0.4 gpm, Drawdown @ 70-90 PSI 0.4 gpm, Drawdown @ 80-100 PSI 0 gpm, Overall Height 12 in, Diameter 8 in, Inlet 3/4 in, Manufacturers Warranty Length 5 yr

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products