Shop All Storage Tanks
This Product is Discontinued
Dayton
Water Tank, 17 1/2 H x 11 13/32 Dia (Discontinued)
Mfr # 3GVT4
Zoro # G0349291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank (Gal.) 5.3
- Tank Style Horizontal
- Dia. (In.) 11-13/32
- Construction Material Steel
- Overall Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GVT4
- Zoro # G0349291
- UPC # 190735286340
- Country of Origin Taiwan, Province of China
- Category Storage Tanks
Dimensions
Dia. (In.) | 11-13/32 |
Overall Height | 17 1/2 in |
Height (In.) | 17-1/2 |
Manufacturers Warranty Length | 5 yr |
Diameter | 11 13/32 in |
Description
Water Tank, Tank Type Pre-Charged, Tank Capacity 5.3 gal, Tank Orientation Horizontal, Precharge Pressure 30 psi, Body Material Steel, Max. Water Temp. 140 Degrees F, Drawdown @ 20-40 PSI 1.9 gpm, Drawdown @ 30-50 PSI 1.4 gpm, Drawdown @ 40-60 PSI 1.4 gpm, Drawdown @ 50-70 PSI 1.25 gpm, Drawdown @ 60-80 PSI 1.1 gpm, Drawdown @ 70-90 PSI 1 gpm, Drawdown @ 80-100 PSI 0.9 gpm, Overall Height 17 1/2 in, Diameter 11 13/32 in, Inlet 3/4 in, Manufacturers Warranty Length 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.